Zoro Homepage
This item is Discontinued.
Brady 2" x 51/64" White Wire Marker Tag, Nomex(R) HSNX-800-2-WT

2" x 51/64" White Wire Marker Tag, Nomex(R) (Discontinued)

  • Mfr # HSNX-800-2-WT
  • Zoro # G6743834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSNX-800-2-WT
Zoro #
G6743834
UPC #
662820577508
Country of Origin
Unknown

Dimensions

Height
51/64 in
Width
2 in
Label Width
2.00"

Details

Color
White
Item
Wire Marker Tag
Material
Nomex(R)
Standards
ASTM D 1000; ASTM E 162; ASTM E 595; ASTM E 662
Labels per Roll
2500

Description

Wire Marker Tag, Label Width 2.00 In., Labels per Roll 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.