Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT-1-637-10
Zoro #
G6467413
UPC #
662820289517
Country of Origin
United States
Dimensions
Label Width
0.90"
Details
Color
White
Item
Wire Marker Tape
Legend
Write On
Material
Tedlar(R)
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; MIL-M-87958
Description
Wire Marker Tape, Label Width 0.90 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.