Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAT-24-502-10
Zoro #
G6724697
UPC #
662820289777
Country of Origin
Mexico
Dimensions
Label Width
0.50"
Details
Color
White
Item
Wire Marker Tape
Legend
Write On
Material
Vinyl Cloth
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Description
Wire Marker Tape, Label Width 0.50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.