Write On Wire Marker Tape, White on Translucent (Discontinued)
- Mfr # DAT-37-292-1
- Zoro # G6627537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT-37-292-1
Zoro #
G6627537
UPC #
662820284369
Country of Origin
Mexico
Dimensions
Label Width
1.00"
Details
Color
White on Translucent
Item
Wire Marker Tape
Legend
Write On
Material
Vinyl
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Description
Wire Marker Tape, Label Width 1.00 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.