Zoro Homepage
This item is Discontinued.
Brady Write On Wire Marker Tape, White on Translucent DAT-39-292-2.5

Write On Wire Marker Tape, White on Translucent (Discontinued)

  • Mfr # DAT-39-292-2.5
  • Zoro # G6881874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-39-292-2.5
Zoro #
G6881874
UPC #
662820289920
Country of Origin
Mexico

Dimensions

Label Width
1.00"

Details

Color
White on Translucent
Item
Wire Marker Tape
Legend
Write On
Material
Vinyl
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Description

Wire Marker Tape, Label Width 1.00 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.