Write On Wire Marker Tape, White on Translucent (Discontinued)
- Mfr # DAT-75-292-2.5
- Zoro # G6513787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAT-75-292-2.5
Zoro #
G6513787
UPC #
662820289395
Country of Origin
United States
Dimensions
Label Width
2.00"
Details
Color
White on Translucent
Item
Wire Marker Tape
Legend
Write On
Material
Vinyl
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Description
Wire Marker Tape, Label Width 2.00 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.