Write On Pink Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride (Discontinued)
- Mfr # 2HT-125-2-PK-S-2
- Zoro # G7064136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2HT-125-2-PK-S-2
Zoro #
G7064136
UPC #
662820653196
Country of Origin
United States
Dimensions
Label Width
1.00"
Details
Color
Pink
Item
Wire Marker, Wire Sleeve
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202G; NASA SP-R-0022A; SAE-AMS-DTL-23053; SAE-AS-81531
Description
Wire Marker, Wire Sleeve, Label Width 1.00 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.