Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Write On Blue Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride 2HT-187-2-BL-S

Write On Blue Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride (Discontinued)

  • Mfr # 2HT-187-2-BL-S
  • Zoro # G7060182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HT-187-2-BL-S
Zoro #
G7060182
UPC #
662820922162
Country of Origin
United States

Dimensions

Label Width
2.00"

Details

Color
Blue
Item
Wire Marker, Wire Sleeve
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202G; NASA SP-R-0022A; SAE-AMS-DTL-23053; SAE-AS-81531

Description

Wire Marker, Wire Sleeve, Label Width 2.00 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.