Brady
Write On Pink Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride (Discontinued)
- Mfr # 2HT-500-2-PK-S
- Zoro # G7027325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Brady
- MFR # 2HT-500-2-PK-S
- Zoro # G7027325
- UPC # 662820922339
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
| Label Width | 2.00" |
Details
| Color | Pink |
| Item | Wire Marker, Wire Sleeve |
| Legend | Write On |
| Material | PermaSleeve(R) Polyvinylidene Fluoride |
| Standards | ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202G; NASA SP-R-0022A; SAE-AMS-DTL-23053; SAE-AS-81531 |
Description
Wire Marker, Wire Sleeve, Label Width 2.00 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.