Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin (Discontinued)
- Mfr # PS-375-150-WT-2
- Zoro # G6738943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS-375-150-WT-2
Zoro #
G6738943
UPC #
662820022220
Country of Origin
United States
Dimensions
Label Width
0.75"
Details
Color
White
Item
Wire Marker, Wire Sleeve
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Description
Wire Marker, Wire Sleeve, Label Width 0.75 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.