White Wire Marker Sleeves, BradySleeve(TM) Heat-Shrink Polyolefin (Discontinued)
- Mfr # WMS-205-321
- Zoro # G6565307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMS-205-321
Zoro #
G6565307
UPC #
662820325383
Country of Origin
United States
Dimensions
Label Width
0.50"
Details
Color
White
Item
Wire Marker, Wire Sleeve
Material
BradySleeve(TM) Heat-Shrink Polyolefin
Standards
ASTM D 882; ASTM D 1000; ASTM G 155; MIL-M-81531; MIL-STD-202
Description
Wire Marker, Wire Sleeve, Label Width 0.50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.