Wire Markers, Legend 1 to 33, Blk/Wht, PK25, WM-1-33-SC-PK
- Mfr # WM-1-33-SC-PK
- Zoro # G4692171
product price:Â
$
89.15
/pk of 25, $3.57/ea
Key Features
Legend
1 to 33
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40 Degrees to 176 Degrees F
Label Type
Repositionable Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM-1-33-SC-PK
- Zoro #
- G4692171
- UPC #
- 66282090853
- Country of Origin
- Mexico
- Item
- Consecutive Numbers Scored Wire Marker
- Legend
- 1 to 33
- Color
- Black on White
- Material
- Vinyl Cloth
- Temp. Range
- -40 Degrees to 176 Degrees F
- Label Type
- Repositionable Label
Description
Wire Markers,Legend 1 to 33,Blk/Wht,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.