Wire Markers, Legend 118, Black/White, PK25, TWM-118-PK

  • Mfr # TWM-118-PK

  • Zoro # G4689408


product price:  $69.79
/pk 25, $2.79/ea

Key Features

Legend
118
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Cable & Wire Marking, Machine Tool Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWM-118-PK
Zoro #
G4689408
UPC #
66282090599
Country of Origin
United States

Details

Item
Numerical Legend Wire Marking Card
Legend
118
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Cable & Wire Marking, Machine Tool Label

Description

Wire Markers,Legend 118,Black/White,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.