Zoro Homepage

Wire Markers, Legend 2, Black/Silver, PK25

  • Mfr # AF-2-PK

  • Zoro # G4691541


product price: $79.89
/pk 25, $3.20/ea
Free Shipping & Returns

Key Features

Legend
2
Color
Black on Silver
Material
Aluminum Foil
Temp. Range
-40°F to 266°F
Label Type
Permanent Adhesive Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-2-PK
Zoro #
G4691541
UPC #
66282090101
Country of Origin
Mexico

Details

Item
Numerical Legend Wire Marking Card
Legend
2
Color
Black on Silver
Material
Aluminum Foil
Temp. Range
-40°F to 266°F
Label Type
Permanent Adhesive Label

Description

Wire Markers,Legend 2,Black/Silver,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.