Zoro Homepage

Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK

  • Mfr # TWM-2-PK

  • Zoro # G4689146


product price: $75.09
/pk 25, $3.00/ea
Free Shipping & Returns

Key Features

Legend
2
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Cable & Wire Marking, Machine Tool Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWM-2-PK
Zoro #
G4689146
UPC #
66282090618
Country of Origin
Mexico

Details

Item
Numerical Legend Wire Marking Card
Legend
2
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Cable & Wire Marking, Machine Tool Label

Description

Wire Markers,Legend 2,Black/White,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.