Wire Markers, Legend 3, Black/White, PK25, WM-3-SC-PK
Mfr # WM-3-SC-PK
Zoro # G4687378
product price: $83.55
/pk 25, $3.34/ea
Free Shipping & Returns
Key Features
Legend
3
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM-3-SC-PK
Zoro #
G4687378
UPC #
66282091224
Country of Origin
Mexico
Details
Item
Numerical Legend Scored Wire Marking Card
Legend
3
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Description
Wire Markers,Legend 3,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.