Zoro Homepage

Wire Markers, Legend 4, Black/White, PK25, CAB-4-PK

  • Mfr # CAB-4-PK

  • Zoro # G4691359


product price: $179.99
/pk 25, $7.20/ea
Free Shipping & Returns

Key Features

Legend
4
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 158°F
Label Type
Permanent Adhesive Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-4-PK
Zoro #
G4691359
UPC #
66282090195
Country of Origin
United States

Details

Item
Cable Marker
Legend
4
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 158°F
Label Type
Permanent Adhesive Label

Description

Wire Markers,Legend 4,Black/White,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.