Wire Markers, Legend 5, Black/White, PK25, TMM-5-PK
Mfr # TMM-5-PK
Zoro # G4689846
product price: $99.29
/pk 25, $3.97/ea
Free Shipping & Returns
Key Features
Legend
5
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Permanent Adhesive Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMM-5-PK
Zoro #
G4689846
UPC #
66282090488
Country of Origin
Mexico
Details
Item
Numerical Minature Legend Wire Marking Card
Legend
5
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Permanent Adhesive Label
Description
Wire Markers,Legend 5,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.