Wire Markers, Legend 67-99, Blk/Wht, PK25, HH-67-99-PK

  • Mfr # HH-67-99-PK

  • Zoro # G4692707


product price:  $74.99
/pk 25, $3.00/ea

Key Features

Legend
67 to 99
Color
Black on White
Material
Acetate Cloth
Temp. Range
-40°F to 221°F
Label Type
Harsh Environment, Heat Resistant, Permanent Adhesive Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH-67-99-PK
Zoro #
G4692707
UPC #
66282090236
Country of Origin
United States

Details

Item
Consecutive Number Wire Marker
Legend
67 to 99
Color
Black on White
Material
Acetate Cloth
Temp. Range
-40°F to 221°F
Label Type
Harsh Environment, Heat Resistant, Permanent Adhesive Label

Description

Wire Markers,Legend 67-99,Blk/Wht,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.