Wire Markers, Legend 93, Black/White, PK25
Mfr # WM-93-PK
Zoro # G4686635
product price: $70.59
/pk 25, $2.82/eaKey Features
Legend
93
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM-93-PK
Zoro #
G4686635
UPC #
66282091348
Country of Origin
United States
Details
Item
Numerical Legend Wire Marking Card
Legend
93
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Description
Wire Markers,Legend 93,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.