Zoro Homepage

Wire Markers, Legend B, Black/White, PK25, TWM-B-PK

  • Mfr # TWM-B-PK

  • Zoro # G4688997


product price: $67.89
/pk 25, $2.72/ea

Key Features

Legend
B
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Permanent Adhesive Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWM-B-PK
Zoro #
G4688997
UPC #
662820907176
Country of Origin
Mexico

Details

Item
Alphabetical Upper Case Wire Marking Card
Legend
B
Color
Black on White
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Permanent Adhesive Label

Description

Wire Markers,Legend B,Black/White,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.