Wire Markers, Legend GND, Black/White, PK25, WM-GND-PK

  • Mfr # WM-GND-PK

  • Zoro # G4686398


product price:  $65.66
/pk 25, $2.63/ea

Key Features

Legend
GND
Color
Black on White
Material
Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM-GND-PK
Zoro #
G4686398
UPC #
66282091433
Country of Origin
Mexico

Details

Item
Solid Symbols Wire Marker
Legend
GND
Color
Black on White
Material
Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label

Description

Wire Markers,Legend GND,Black/White,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.