Wire Markers, Legend K to O, Blk/Wht, PK25

  • Mfr # WM-K-O-PK

  • Zoro # G4691605


product price: $73.19
/pk 25, $2.93/ea

Key Features

Legend
K to O
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-K-O-PK
Zoro #
G4691605
UPC #
66282091456
Country of Origin
United States

Details

Item
Consecutive Letters Repeated Wire Marker
Legend
K to O
Color
Black on White
Material
Vinyl Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label

Description

Wire Markers,Legend K to O,Blk/Wht,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.