Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Markers, NEMA Color, Dark Blue, PK25

  • Mfr # TMM-COL-DB-PK

  • Zoro # G4689758


product price: $98.79
/pk 25, $3.95/ea
Free Shipping & Returns

Key Features

Legend
No Text
Color
Dark Blue
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Permanent Adhesive Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMM-COL-DB-PK
Zoro #
G4689758
UPC #
66282090519
Country of Origin
United States

Details

Item
Nema Color Film Minature Wire Marker
Legend
No Text
Color
Dark Blue
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Permanent Adhesive Label

Description

Wire Markers,NEMA Color,Dark Blue,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.