Zoro Homepage

Wire Markers, NEMA, Color Maroon, PK25

  • Mfr # TWM-COL-MR-PK

  • Zoro # G4688945


product price: $67.69
/pk 25, $2.71/ea

Key Features

Legend
No Text
Color
Maroon
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Permanent Adhesive Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWM-COL-MR-PK
Zoro #
G4688945
UPC #
66282090724
Country of Origin
United States

Details

Item
Wire Marker
Legend
No Text
Color
Maroon
Material
Vinyl
Temp. Range
-40°F to 212°F
Label Type
Permanent Adhesive Label

Description

Wire Markers,NEMA,Color Maroon,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.