Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-375-075-342
Zoro #
G5779697
UPC #
662820999973
Country of Origin
Mexico
Dimensions
Width
41/64 in
Min. Wire Size
0.125 in
Height
3/4 in
Max. Wire Size
0.32 in
Label Height
3/4 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/8 in x 3/4 in
For Wire Diameter
0.5 in to 0.95 in
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels
3/4 in
Label Width
3/8 in
Roll Width
3/4 in
Maximum Wire Diameter
0.95 in
Minimum Wire Diameter
0.5 in
Description
Precut Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Fuel-Resistant, High Temperature-Resistant, Humidity-Resistant, Oil-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Maximum Wire Gauge 00 AWG, Compatible Grainger Part Number 12X338, 21U176, 29YJ26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.