Zoro Homepage

Yellow Heat Shrink Wire and Cable Labels for Brady M210 and M211, 1/4in dia

  • Mfr # M21-250-C-342-YL

  • Zoro # G5708717


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire And Cable Labeling
Color
Yellow ( Matte )
Width
1/4 in
Printer Series Compatibility
BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-250-C-342-YL
Zoro #
G5708717
UPC #
754473930639
Country of Origin
Mexico

Dimensions

Width
1/4 in
Min. Wire Size
0.094 in
Height
7 ft
Max. Wire Size
0.215 in
Roll Length
7 ft
Roll Width
1/4 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.22 in
Label Height
7/16 in

Description

Designed for rigorous wire marking applications, PermaSleeve PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling. Industrial Grade Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing. Superior Aesthetics Crisp, clear identification resistant to abrasions and fading. Certifications UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202. 3:1 heat shrinking sleeve designed for 16 - 8 gauge (diameter 0.094 - 0.215 inches, 2.4 - 5.5 mm). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.