Zoro Homepage

SleeveLabel, White, Polyolefin, 1-1/2inW

  • Mfr # PS-1500-2-WT

  • Zoro # G5704264


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Material
B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
Application
Electrical Labeling, Wire and Cable Labeling
Color
White ( Matte )
Width
2 in
Printer Series Compatibility
BBP72, i5100, i7100, THT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1500-2-WT
Zoro #
G5704264
UPC #
662820810735
Country of Origin
United States

Dimensions

Width
2 in
Min. Wire Size
0.5 in
Max. Wire Size
1.45 in
Height
2 7/16 in
Minimum Wire Diameter
0.13 in
Label Width
1 1/2 in
Maximum Wire Diameter
0.32 in
Core Diameter
3 in
Label Height
2 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.