Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady Wire Sleeve, 1 43/64 in W, 1 1/4 in L, PSPT-750-1-WT PSPT-750-1-WT

Wire Sleeve, 1 43/64 in W, 1 1/4 in L, PSPT-750-1-WT (Discontinued)

  • Mfr # PSPT-750-1-WT
  • Zoro # G9323727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSPT-750-1-WT
Zoro #
G9323727
UPC #
662820916567
Country of Origin
United States

Dimensions

Length
1 1/4 in
Width
1 43/64 in
Label Width
3/4 in
Label Height
1 in
Maximum Wire Diameter
1.45 in
Minimum Wire Diameter
0.75 in

Details

Printer Series Compatibility
BMP61, BMP71
Color
White ( Matte )
Item
Precut Label Roll
Background Color
White
Application
Electrical Labeling, Wire and Cable Labeling
Tape Format
Die Cut - Tag
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
100
Label Material
Polyolefin
Adhesive
Non-Adhesive
Shrink Ratio
3:1
Label Finish
Matte
Label Color
White
Material Series
B-342
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
M61-R6610, M71-R6600, R6610
Product Type
Wire Marking Sleeve
For Print Method
Thermal Transfer
Compatible Mfr Part Number
M61-R4310, M71-R4300
Labels per Row
1
Label Media Format
Precut Roll
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
1 AWG
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Double-Sided Printable
No
Minimum Wire Gauge
8 AWG
Material Properties
Heat-Shrinkable
Maximum Service Temperature
275 Degrees F

Description

Precut Label Roll, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number M61-R4310, M71-R4300, Compatible Grainger Part Number 52HK14, 5WKX7, Recommended Ribbon M61-R6610, M71-R6600, R6610, Printer Series Compatibility BMP61, BMP71, Maximum Wire Diameter 1.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.