Zoro Homepage
This item is Discontinued.
Brady Wire Sleeve, 1 49/64 in W, 1 2/3 in L PSHT-1000-175-WT

Wire Sleeve, 1 49/64 in W, 1 2/3 in L (Discontinued)

  • Mfr # PSHT-1000-175-WT
  • Zoro # G9323553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSHT-1000-175-WT
Zoro #
G9323553
UPC #
662820923190
Country of Origin
United States

Dimensions

Length
1 2/3 in
Width
1 49/64 in
Label Width
1 in
Label Height
1 3/4 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1 in x 1 3/4 in
Minimum Wire Diameter
0.75 in
For Wire Diameter
0.75 in to 1.45 in
Maximum Wire Diameter
1.45 in

Details

Printer Series Compatibility
BMP61, BMP71
Color
White ( Matte )
Item
Precut Label Roll
Background Color
White
Application
Wire and Cable Labeling
Tape Format
Die Cut - Tag
Labels per Roll
50
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Label Material
Polyvinylidene Fluoride
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Material Properties
Heat-Shrinkable, Self-Extinguishing
For Wire Gauge
0 AWG
Maximum Wire Gauge
0 AWG
Product Type
Wire Marking Sleeve
Indoor/Outdoor Usage
Outdoor
Self-Extinguishing - Heat-Shrink Cable & Wire Labels
Self-Extinguishing
Label Color
White
Labels per Row
1
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Material Series
B-345
Label Media Format
Precut Roll
Compatible Mfr Part Number
M61-R6010, M71-R6000
For Print Method
Thermal-Transfer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
437 Degrees F
Double-Sided Printable
No
Recommended Ribbon
M61-R6010, M71-R6000, R6010
Label Finish
Matte
Label Color & Finish - Heat-Shrink Cable & Wire Labels
White ( Matte )

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable No, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.75 in, Maximum Wire Gauge 0 AWG, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.