Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Sleeve, 1/2 in W, 1 in L

  • Mfr # HX-1000-2-BK-4

  • Zoro # G9323291


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Color
Black ( Matte )
Length
1 in
Width
1/2 in
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-1000-2-BK-4
Zoro #
G9323291
UPC #
662820819486
Country of Origin
United States

Dimensions

Length
1 in
Width
1/2 in
Label Width
1 in
Label Height
1/2 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.95 in
Core Diameter
3 in

Details

Printer Series Compatibility
BBP72, i7100, THT
Color
Black ( Matte )
Item
Precut Label Roll
Background Color
Black
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Tape Format
Die Cut - Tag
Labels per Roll
1,000
Label Material
Polyolefin
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
R6702-WT
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Self-Extinguishing
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Material Series
B-7642
Label Color
Black
Label Finish
Matte
Compatible Mfr Part Number
R6702-WT
Maximum Service Temperature
248 Degrees F
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Double-Sided Printable
No
Maximum Wire Gauge
00 AWG
Labels per Row
4

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 1/2 in, Label Width 1 in, Number of Labels Included 1,000, Compatible Mfr Part Number R6702-WT, Compatible Grainger Part Number 30DA49, Recommended Ribbon R6702-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.