Wire Sleeve, 3/4 in W, 1 1/4 in L, HX-750-150-BK-2

  • Mfr # HX-750-150-BK-2

  • Zoro # G9323474


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Color
Black ( Matte )
Length
1 1/4 in
Width
3/4 in
Label Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-750-150-BK-2
Zoro #
G9323474
UPC #
662820819448
Country of Origin
United States

Dimensions

Length
1 1/4 in
Width
3/4 in
Label Width
3/4 in
Label Height
1 1/4 in
Maximum Wire Diameter
0.7 in
Core Diameter
3 in
Minimum Wire Diameter
0.38 in

Details

Printer Series Compatibility
BBP72, i7100, THT
Color
Black ( Matte )
Item
Precut Label Roll
Background Color
Black
Labels per Roll
500
Tape Format
Die Cut - Tag
Standards
Astm E162, Astm E662, Mil-Std-2002, Sae-Ams-Dtl-23053/5 Class 1 & 3, Sae-As-81531
Application
Electrical Labeling, Wire And Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Label Attachment Style
Heat Shrink Sleeve
Compatible Mfr Part Number
R6702-Wt
Label Color
Black
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-7642
Recommended Ribbon
R6702-Wt
Product Type
Wire Marking Sleeve
Maximum Wire Gauge
4 AWG
Label Finish
Matte
Material Properties
Self-Extinguishing
Label Media Format
Precut Roll
Maximum Service Temperature
248 Degrees F
Double-Sided Printable
No
For Print Method
Thermal Transfer
Labels per Row
2
Minimum Service Temperature
-40 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 1 1/4 in, Label Width 3/4 in, Number of Labels Included 500, Compatible Mfr Part Number R6702-Wt, Compatible Grainger Part Number 30DA49, Recommended Ribbon R6702-Wt, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.