Zoro Homepage

Wire Sleeve, 43/64 in W, 1 in L

  • Mfr # HX-1000-2-BK-3

  • Zoro # G9323282


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Width
43/64 in
Label Width
1 in
Label Height
21/32 in
Background Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-1000-2-BK-3
Zoro #
G9323282
UPC #
662820822950
Country of Origin
United States

Dimensions

Width
43/64 in
Length
1 in
Label Width
1 in
Label Height
21/32 in
Maximum Wire Diameter
0.95 in
Core Diameter
3 in
Minimum Wire Diameter
0.38 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 21/32 in, Label Width 1 in, Number of Labels Included 750, Compatible Mfr Part Number R6702-WT, Compatible Grainger Part Number 30DA49, Recommended Ribbon R6702-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.