Zoro Homepage
This item is Discontinued.
Brady Wire Sleeve, 15/64" W, 3/4" L HSCPS-0.9-7508-WT

Wire Sleeve, 15/64" W, 3/4" L (Discontinued)

  • Mfr # HSCPS-0.9-7508-WT
  • Zoro # G9323194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSCPS-0.9-7508-WT
Zoro #
G9323194
UPC #
662820685418
Country of Origin
United States

Dimensions

Length
3/4"
Width
15/64"

Details

Printer Series Compatibility
Dot Matrix Printers
Item
Wire Sleeve
Background Color
White
Application
Cable and Wire Marking
Labels per Roll
500
Tape Format
Die Cut - Tag
Standards
ASTM D 882; ASTM D 1000; ASTM G 155; MIL-M-81531; MIL-STD-202

Description

Wire Sleeve, Labels per Roll 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.