Zoro Homepage
This item is Discontinued.
Brady Wire Sleeves, 1-9/10 In. W, PK250 PTS-1.90-1000-321

Wire Sleeves, 1-9/10 In. W, PK250 (Discontinued)

  • Mfr # PTS-1.90-1000-321
  • Zoro # G5641212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS-1.90-1000-321
Zoro #
G5641212
UPC #
662820184799
Country of Origin
United States

Dimensions

Width
1 9/10 in
Label Height
1 in
For Wire Diameter
0.375 in to 0.54 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1 in x 1 in
Label Width
1 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.54 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-321, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.54 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 3MA45, 52HJ96, Compatible Mfr Part Number M61-R6210, M71-R6200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.