Zoro Homepage

Women, 12" W x 12" H, Circle, Plastic, 106180

  • Mfr # 106180

  • Zoro # G8620969


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Legend
Women
Sign Material
Plastic
Height
12"
Width
12"
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106180
Zoro #
G8620969
UPC #
754473039899
Country of Origin
United States

Dimensions

Height
12"
Width
12"
Thickness
0.25 in

Details

Item
Restroom Sign
Legend
Women
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Circle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
Braille, English
Header
No Header
Sign Background Color
Blue, White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 12 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Women, Printed Language Braille, English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.