Zoro Homepage

Women, 12" W x 4" H, Rectangle, Fiberglass, 70593

  • Mfr # 70593

  • Zoro # G8411492


product price: $20.79
/ea

Key Features

Legend
Women
Sign Material
Fiberglass
Height
4"
Width
12"
Size
4 in H x 12 in W x 0.1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70593
Zoro #
G8411492
UPC #
754473705930
Country of Origin
United States

Dimensions

Height
4"
Width
12"
Size
4 in H x 12 in W x 0.1 in D
Thickness
0.098"

Details

Item
Restroom Sign
Legend
Women
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 4 In., Width 12 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Women, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.