Zoro Homepage

Women, 13 in x 13 in, Circle, Plastic, 106183

  • Mfr # 106183

  • Zoro # G8605368


product price: $73.59
/ea

Key Features

Legend
Women
Sign Material
Plastic
Height
13"
Length
13 in
Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106183
Zoro #
G8605368
UPC #
754473039929
Country of Origin
United States

Dimensions

Height
13"
Length
13 in
Width
13"
Thickness
0.25 in

Details

Item
Restroom Sign
Legend
Women
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Circle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
Braille, English
Legend Color
Blue, White
Sign Legend Text Color
Blue, White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 13 In., Width 13 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Women, Printed Language Braille, English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.