Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women, 5-1/2 in x 10-3/8 in, Rectangle, Plastic, 45373

  • Mfr # 45373

  • Zoro # G7367442


product price: $25.99
/ea

Key Features

Legend
Women
Sign Material
Plastic
Height
5-1/2"
Width
10-3/8"
Thickness
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45373
Zoro #
G7367442
UPC #
754473453732
Country of Origin
United States

Dimensions

Height
5-1/2"
Width
10-3/8"
Thickness
0.100"

Details

Item
Restroom Sign
Legend
Women
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
Blue, White
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 5-1/2 In., Width 10-3/8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Women, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.