Zoro Homepage

Women, 7" W x 10" H, Rectangle, Aluminum, 47734

  • Mfr # 47734

  • Zoro # G8451340


product price: $14.85
/ea

Key Features

Legend
Women
Sign Material
Aluminum
Height
10"
Width
7"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47734
Zoro #
G8451340
UPC #
754473477349
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.035"

Details

Item
Facility Sign
Legend
Women
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Background Color
Blue, White
Legend Style
Symbol and Text
Legend Color
Blue, White
Sign Legend Text Color
Blue, White

Description

Facility Sign, Sign Subject Matter Restrooms, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Women, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.