Zoro Homepage

Women, 7" W x 10" H, Rectangle, Polyester, 47731

  • Mfr # 47731

  • Zoro # G8646552


product price: $12.99
/ea

Key Features

Legend
Women
Sign Material
Polyester
Height
10"
Width
7"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47731
Zoro #
G8646552
UPC #
754473477318
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.010"

Details

Item
Facility Sign
Legend
Women
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Blue, White
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Blue, White
Sign Legend Text Color
Blue, White

Description

Facility Sign, Sign Subject Matter Restrooms, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Women, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.