Zoro Homepage

Women, 8" W x 8" H, Square, Silk Screen, L0WO02A

  • Mfr # L0WO02A

  • Zoro # G8479858


product price: $30.85
/ea

Key Features

Legend
Women
Sign Material
Silk Screen
Height
8"
Width
8"
Size
8 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0WO02A
Zoro #
G8479858
UPC #
754473454807
Country of Origin
Mexico

Dimensions

Height
8"
Width
8"
Size
8 in x 8 in

Details

Item
Restroom Sign
Legend
Women
Sign Material
Silk Screen
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Square
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 8 In., Width 8 In., Sign Material Silk Screen, Sign Mounting Style With Mounting Holes, Header No Header, Legend Women, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.