Zoro Homepage

Work Ahead Sign, 30 in Height, 30" Width, Aluminum, Diamond, English

  • Mfr # 113298

  • Zoro # G7761840


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Road Work Ahead Sign
Width
30"
Height
30 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113298
Zoro #
G7761840
UPC #
754473145781
Country of Origin
Mexico

Dimensions

Width
30"
Height
30 in
Thickness
0.090 in

Details

Item
Work Ahead Sign
Header
No Header
Legend
Road Work Ahead Sign
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, Orange
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 175 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Work Ahead Sign, Height 30 in, Width 30 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.