This item is Discontinued.

Brady Brady BMP71 Series PermaSleeve Polyolefin Wire Marking Sleeves, 1-8"Dia X 1"W, Wht, BM71-125-1-342 BM71-125-1-342

This item is Discontinued.

Brady

Brady BMP71 Series PermaSleeve Polyolefin Wire Marking Sleeves, 1-8"Dia X 1"W, Wht, BM71-125-1-342 (Discontinued)

Mfr # BM71-125-1-342
Zoro # G505777503
UPC # 662820927617
Country of Origin United States
Category Wire Markers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM71-125-1-342
Zoro #
G505777503
UPC #
662820927617
Country of Origin
United States

Description

Brady bmp71 series permasleeve polyolefin shrink tubing, 1-8"dia x 1"w, white, bm71-125-1-342 the b-342 polyolefin permasleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. Heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Fade-resistant and smudge-proof for superior aesthetic appearance. Permasleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67 f to 275 f (-55 c to 135 c). Permasleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals. Meets sae-ams-dtl-23053-5c (class 1), sae-as-81531, mil-std-202; rohs compliant; and ul recognized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.