This item is Discontinued.

Brady Desktop Label Printer, BBP35 Series, Multi-Color Capability BBP35

Desktop Label Printer, BBP35 Series, Multi-Color Capability (Discontinued)

  • Mfr # BBP35
  • Zoro # G1344482
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BBP35
Zoro #
G1344482
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Tape Width
4"

Details

Item
Desktop Label Printer
For Use With
B30 Series Labels and Ribbons, Compatible Materials: Indoor/Outdoor Grade Vinyl, Low-Halide Polyester, Pre-printed GHS/CLP Labels, Pre-printed Sign Header Labels, Tags, ToughWash Washdown Resistant Labels, Toughtstrip Floor Marking Tape, Reflective Tape, Photoluminescent Tape, Magnetic Supply, Repositionable Vinyl, Right to Know Chemical Labels, Cold Temperature Tape, Push Button and Raised Panel Labels
Printer Series
BBP35
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Color Printing Capability
Multi-Color
Application
Arc Flash Labels, Cold-Temperature Labeling, Equipment ID, Facility ID, GHS and Chemical Labels, Glow in the Dark Labels, Lean/5S Labeling, Magnetic Labeling, Panel ID, Pipe Markers, Push Button Labeling, Reflective Labels, Safety ID, Signs, Tags
Standards
cULus, CE, UL-AR & S Mark, UL NOM CoC, RCM Mark, EAC, KC, CCC, RoHS, BIS, BSMI, LOA, SABS
Features
Auto Cutter, No Calibration Required, Five Years Warranty, Auto Label Set Up, Full Size QWERTY Keyboard, 240MB Memory, Linear and 2D Barcode Symbologies, Serialization, 95 Special Characters, 664 Symbols, Print Preview, Prints Multiple Copies, Import Fonts and Graphics, Auto Shut Off, Label Wizards: Custom, Templates, Pipe Marker, Arc Flash, Right to Know, Tags, WHMIS, QuickLabel, Circle Gauge, GHS/CLP, Gradient Scale, Languages: English, Spanish, Portuguese, French
Color
Multiple

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.