Shop BRADY
See all product information
Create Account
Wrap Around Pipe Marker: COLD WATER RETURN8in H x 5in W, Fits Pipes 0.5in Dia. Thru 1.375in Dia.
- Mfr # 80548
- Zoro # G122965949
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Material
Self-laminating
Color
White on Green
Width
8 in
Thickness
0.006 in
Application
Pipe and Valve Marking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80548
- Zoro #
- G122965949
- UPC #
- 754473805487
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Thickness
- 0.006 in
- Height
- 0.65 in
- Depth
- 0.8 in
Details
- Material
- Self-laminating
- Color
- White on Green
- Item
- Pipe Marker
- Application
- Pipe and Valve Marking
Description
B-689 Pipemarkers from Brady are coiled printed plastic sheets with sealed color graphics Designed for use on rusty, dirty, wet or rough pipes where pressure sensitive labels cannot be used. Style O wrap-around pipe markers fit pipes with outside diameter of 1/2 in. to 1-3/8 in.. Resistant to UV light exposure, high humidity, high temperatures, abrasion, chemical reagents and physical agitation. Excellent chemical resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.