Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Blue, Vinyl, 1 in W

  • Mfr # M6-31-427-BL

  • Zoro # G208434949


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Blue, Clear
Recommended Ribbon
M61-R4310, M7-R4300
Material Series
B-427
Maximum Wire Diameter
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-31-427-BL
Zoro #
G208434949
UPC #
888434597392
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.32 in
Label Width
1 in
Minimum Wire Diameter
0.16 in
Roll Width
1 in
Printable Portion Height
1/2 in
Label Height
1 1/2 in
Printable Portion Width
1 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Blue, Clear
Item
Label
Recommended Ribbon
M61-R4310, M7-R4300
Material Series
B-427
Indoor/Outdoor Usage
Outdoor
Label Finish
Matte
Label Color
Blue, Clear
Label Shape
Rectangle
Adhesive Properties
Permanent
Labels per Row
1
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
Label Media Format
Die-cut
Maximum Wire Gauge
4 AWG
Adhesive
Adhesive
Material Properties
Self Laminating & Wrap Around
Number of Labels Included
250
Minimum Service Temperature
-94 Degrees F
Preprinted Text
No Legend
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Product Type
Label
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Attachment Style
Self-Laminating
For Print Method
Thermal Transfer
Label Material
Vinyl
Minimum Wire Gauge
10 AWG
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type
Permanent
Preprinted Images
None
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Blue, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.