Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Blue, Vinyl, 1/4 in W

  • Mfr # M6-28-427-BL

  • Zoro # G208260302


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-28-427-BL
Zoro #
G208260302
UPC #
888434597002
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.16 in
Printable Portion Height
1/2 in
Label Width
1/4 in
Printable Portion Width
1/4 in
Roll Width
1/4 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.32 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Blue, Clear
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Color
Blue, Clear
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Label Shape
Rectangle
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-94 Degrees F
Adhesive Type
Permanent
Preprinted Images
None
Label Attachment Style
Self-Laminating
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Number of Labels Included
750
Material Properties
Self Laminating & Wrap Around
Preprinted Text
No Legend
Minimum Wire Gauge
10 AWG
Maximum Wire Gauge
4 AWG
For Print Method
Thermal Transfer
Material Series
B-427
Recommended Ribbon
M61-R4310, M7-R4300
Labels per Row
1
Adhesive Material
Acrylic

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Blue, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/4 in, Number of Labels Included 750, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.