Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Blue, Vinyl, 3/4 in W

  • Mfr # M7-30-427-BL

  • Zoro # G408260898


product price: $65.99
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-30-427-BL
Zoro #
G408260898
UPC #
888434604489
Country of Origin
United States

Dimensions

Roll Width
3/4 in
Printable Portion Height
1/2 in
Label Width
3/4 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.16 in
Printable Portion Width
3/4 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Blue, Clear
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
Blue, Clear
Minimum Service Temperature
-94 Degrees F
Preprinted Text
No Legend
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Recommended Ribbon
M7-R4300, M7-R4400-WT, M7-R6700-WT
Minimum Wire Gauge
10 AWG
Material Properties
Self Laminating & Wrap Around
Compatible Mfr Part Number
BMP71, M710
Material Series
B-427
Maximum Wire Gauge
4 AWG
Label Attachment Style
Self-Laminating
Maximum Service Temperature
158 Degrees F
Label Shape
Rectangle
Preprinted Images
None
Labels per Row
1
For Print Method
Thermal Transfer
Number of Labels Included
250
Adhesive Type
Permanent

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Blue, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R4400-WT, M7-R6700-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.