Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wraparound Label, Brown, Vinyl, 1 in W

  • Mfr # M6-31-427-BR

  • Zoro # G708260727


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-31-427-BR
Zoro #
G708260727
UPC #
888434597408
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.16 in
Printable Portion Height
1/2 in
Roll Width
1 in
Label Height
1 1/2 in
Label Width
1 in
Printable Portion Width
1 in
Maximum Wire Diameter
0.32 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Brown, Clear
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Color
Brown, Clear
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Recommended Ribbon
M61-R4310, M7-R4300
Label Shape
Rectangle
Material Properties
Self Laminating & Wrap Around
For Print Method
Thermal Transfer
Number of Labels Included
250
Maximum Service Temperature
158 Degrees F
Adhesive Material
Acrylic
Minimum Wire Gauge
10 AWG
Preprinted Images
None
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Service Temperature
-94 Degrees F
Label Attachment Style
Self-Laminating
Preprinted Text
No Legend
Material Series
B-427
Labels per Row
1
Adhesive Type
Permanent
Maximum Wire Gauge
4 AWG

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Brown, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.